MAUREY
MAUREY
3226V1083
MAUREY MAUREY
Description
3226V1083 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 108.3" Pitch Length; 2" Belt Width; 109.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
3226V1083
BDI #
639383

Details
611.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V1083/p/639383
Your Price
$ 611.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.097
EAN
0640965060499
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
4.96
Long Description
26 Degree Angle; Variable Speed; 108.3" Pitch Length; 2" Belt Width; 109.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
108.3 Inch | 2,750.82 Millimeter
Belt Outside Length
109.4 Inch | 2,778.76 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh