BANDO
BANDO
3226V439
BANDO BANDO
Description
3226V439 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 43.9" Pitch Length; 2" Belt Width; 44.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3226V439
BDI #
134848
Details
211.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V439/p/134848
Your Price
$ 211.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.786
EAN
0649717381851
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
2.2
Long Description
26 Degree Angle; Variable Speed; 43.9" Pitch Length; 2" Belt Width; 44.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
44.7 Inch | 1,135.38 Millimeter
Belt Pitch Length
43.9 Inch | 1,115.06 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


