MEGADYNE GROUP
MEGADYNE GROUP
3230HV553
MEGADYNE GROUP MEGADYNE GROUP
Description
3230HV553 VARIABLE SPEED BELT ; 2" WD 56.3" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 55.3" Pitch Length; 2" Width; 56.4" Outside Length; Polyester Tensile Material
Part #
3230HV553
BDI #
537217
Details
367.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV553/p/537217
Your Price
$ 367.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.883
EAN
0746041195724
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3230HV553
Long Description
30 Degree Angle Series; Variable Speed Style; 55.3" Pitch Length; 2" Width; 56.4" Outside Length; Polyester Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
55.3 Inch | 1,404.62 Millimeter
Belt Outside Length
56.4 Inch | 1,432.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


