MEGADYNE GROUP
MEGADYNE GROUP
3230HV821
MEGADYNE GROUP MEGADYNE GROUP
Description
3230HV821 VARIABLE SPEED BELT ; 2" W 82.1" PITCH LG
30 Degree Angle Series; Variable Speed Style; 82.1" Pitch Length; 2" Width; 83.2" Outside Length; Polyester Tensile Material
Part #
3230HV821
BDI #
537225
Details
483.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV821/p/537225
Your Price
$ 483.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.93
EAN
0746041195809
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3230HV821
Long Description
30 Degree Angle Series; Variable Speed Style; 82.1" Pitch Length; 2" Width; 83.2" Outside Length; Polyester Tensile Material
Belt Pitch Length
82.1 Inch | 2,085.34 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
83.2 Inch | 2,113.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


