3230HV821 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
639420 Drive Belts Variable Speed 

MAUREY MAUREY

3230HV821

Description

3230HV821 VARI-SPEED BELT

30 Degree Angle; Variable Speed; 82.1" Pitch Length; 2" Belt Width; 83.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material

Part #

3230HV821

BDI #
639420

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

497.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 497.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.826
EAN
0640965060871
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
3230HV821
Weight / LBS
4.23
Long Description
30 Degree Angle; Variable Speed; 82.1" Pitch Length; 2" Belt Width; 83.2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
83.2 Inch | 2,113.28 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
82.1 Inch | 2,085.34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh