MAUREY
MAUREY
3230HV960
MAUREY MAUREY
Description
3230HV960 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 96" Pitch Length; 2" Belt Width; 97.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
3230HV960
BDI #
639423
Details
548.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV960/p/639423
Your Price
$ 548.99 / each
$ 549.00 / each BDIExpress
$ 549.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.437
EAN
0640965060901
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
3230HV960
Weight / LBS
4.96
Long Description
30 Degree Angle; Variable Speed; 96" Pitch Length; 2" Belt Width; 97.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
97.1 Inch | 2,466.34 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
96 Inch | 2,438.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


