OPTIBELT
OPTIBELT
32X10X750
OPTIBELT OPTIBELT
Description
32X10X750 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 750MM Pitch Length; 32MM Belt Width; 812.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
32X10X750
BDI #
1064471
Details
80.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/32X10X750/p/1064471
Your Price
$ 80.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.358
EAN
4014486197303
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
32X10X750
Manufacturer Internal Number
32X10X750
Long Description
27 Degree Angle; Variable Speed; 750MM Pitch Length; 32MM Belt Width; 812.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
32.001 Inch | 812.832 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
29.528 Inch | 750 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


