Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3430V476 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
639549 Drive Belts Variable Speed 

MAUREY MAUREY

3430V476

Description

3430V476 VARI-SPEED BELT

30 Degree Angle; Variable Speed; 47.6" Pitch Length; 2-1/8" Belt Width; 48.8" Outside Length; Kevlar Tensile Material; Rubber Outer Material

Part #

3430V476

BDI #
639549

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

390.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 390.37 / each
$ 391.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.03
EAN
0640965060970
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
3430V476
Weight / LBS
1.97
Long Description
30 Degree Angle; Variable Speed; 47.6" Pitch Length; 2-1/8" Belt Width; 48.8" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
48.8 Inch | 1,239.52 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter
Belt Pitch Length
47.6 Inch | 1,209.04 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh