MAUREY
MAUREY
3430V493
MAUREY MAUREY
Description
3430V493 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 49.3" Pitch Length; 2-1/8" Belt Width; 50.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
3430V493
BDI #
639550

Details
393.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3430V493/p/639550
Your Price
$ 393.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.06
EAN
0640965060987
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
3430V493
Weight / LBS
2.08
Long Description
30 Degree Angle; Variable Speed; 49.3" Pitch Length; 2-1/8" Belt Width; 50.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
50.1 Inch | 1,272.54 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter
Belt Pitch Length
49.3 Inch | 1,252.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh