Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3432V480 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
229735 Drive Belts Variable Speed 

TIMKEN TIMKEN

3432V480

Description

3432V480 VARIABLE SPEED COG-BELT ; 101738495

32 Degree Angle; Variable Speed; 48" Pitch Length; 2-1/8" Belt Width; 48.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material

Part #

3432V480

BDI #
229735

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

346.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 346.08 / each
$ 347.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.976
EAN
0785201765803
Product Group - BDI
M02316
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3432V480
Weight / LBS
2.729
Long Description
32 Degree Angle; Variable Speed; 48" Pitch Length; 2-1/8" Belt Width; 48.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
48 Inch | 1,219.2 Millimeter
Belt Outside Length
48.8 Inch | 1,239.52 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh