BANDO
BANDO
3630V479
BANDO BANDO
Description
3630V479 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 47.9" Pitch Length; 2-1/4" Belt Width; 48.9" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3630V479
BDI #
134909
Details
243.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3630V479/p/134909
Your Price
$ 243.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.138
EAN
0649717383213
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3
Long Description
30 Degree Angle; Variable Speed; 47.9" Pitch Length; 2-1/4" Belt Width; 48.9" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
48.9 Inch | 1,242.06 Millimeter
Belt Width
2.25 Inch | 57.15 Millimeter
Belt Pitch Length
47.9 Inch | 1,216.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


