BANDO
BANDO
3826V459
BANDO BANDO
Description
3826V459 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 45.9" Pitch Length; 2-3/8" Belt Width; 46.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3826V459
BDI #
134911
Details
273.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3826V459/p/134911
Your Price
$ 273.98 / each
$ 274.00 / each BDIExpress
$ 274.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.129
EAN
0649717383183
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.3
Long Description
26 Degree Angle; Variable Speed; 45.9" Pitch Length; 2-3/8" Belt Width; 46.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
45.9 Inch | 1,165.86 Millimeter
Belt Outside Length
46.8 Inch | 1,188.72 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


