MEGADYNE GROUP
MEGADYNE GROUP
3830V501
MEGADYNE GROUP MEGADYNE GROUP
Description
3830V501 VARIABLE SPEED BELT ; 2-3/8" WD 51" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 50.1" Pitch Length; 2-3/8" Width; 51" Outside Length; Polyester Tensile Material
Part #
3830V501
BDI #
538463
Details
497.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3830V501/p/538463
Your Price
$ 497.49 / each
$ 498.00 / each BDIExpress
$ 498.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.474
EAN
0746041196172
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3830V501
Long Description
30 Degree Angle Series; Variable Speed Style; 50.1" Pitch Length; 2-3/8" Width; 51" Outside Length; Polyester Tensile Material
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Outside Length
51 Inch | 1,295.4 Millimeter
Belt Pitch Length
50.1 Inch | 1,272.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


