MAUREY
MAUREY
3836V654
MAUREY MAUREY
Description
3836V654 VARI-SPEED BELT
36 Degree Angle; Variable Speed; 65.4" Pitch Length; 2-3/8" Belt Width; 66.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
3836V654
BDI #
639798
Details
392.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3836V654/p/639798
Your Price
$ 392.43 / each
$ 393.00 / each BDIExpress
$ 393.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.558
EAN
0640965061205
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
3836V654
Weight / LBS
3.35
Long Description
36 Degree Angle; Variable Speed; 65.4" Pitch Length; 2-3/8" Belt Width; 66.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Pitch Length
65.4 Inch | 1,661.16 Millimeter
Belt Outside Length
66.3 Inch | 1,684.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


