MEGADYNE GROUP
MEGADYNE GROUP
3836V734
MEGADYNE GROUP MEGADYNE GROUP
Description
3836V734 VARIABLE SPEED BELT ; 2-3/8" WD 74.4" OUTSIDE LG
36 Degree Angle Series; Variable Speed Style; 73.4" Pitch Length; 2-3/8" Width; 74.4" Outside Length; Polyester Tensile Material
Part #
3836V734
BDI #
538473

Details
399.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3836V734/p/538473
Your Price
$ 399.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.955
EAN
0746041196271
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3836V734
Long Description
36 Degree Angle Series; Variable Speed Style; 73.4" Pitch Length; 2-3/8" Width; 74.4" Outside Length; Polyester Tensile Material
Belt Outside Length
74.4 Inch | 1,889.76 Millimeter
Belt Pitch Length
73.4 Inch | 1,864.36 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh