BANDO
BANDO
4030V590
BANDO BANDO
Description
4030V590 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 59" Pitch Length; 2-1/2" Belt Width; 60" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
4030V590
BDI #
134572
Details
321.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4030V590/p/134572
Your Price
$ 321.36 / each
$ 322.00 / each BDIExpress
$ 322.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.762
EAN
0649717383541
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
4.2
Long Description
30 Degree Angle; Variable Speed; 59" Pitch Length; 2-1/2" Belt Width; 60" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Pitch Length
59 Inch | 1,498.6 Millimeter
Belt Outside Length
60 Inch | 1,524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


