MAUREY
MAUREY
4230V605
MAUREY MAUREY
Description
4230V605 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 60-1/2" Pitch Length; 2-5/8" Belt Width; 61" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
4230V605
BDI #
640339

Details
556.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4230V605/p/640339
Your Price
$ 556.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.862
EAN
0640965061298
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.91
Long Description
30 Degree Angle; Variable Speed; 60-1/2" Pitch Length; 2-5/8" Belt Width; 61" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.625 Inch | 66.675 Millimeter
Belt Pitch Length
60.5 Inch | 1,536.7 Millimeter
Belt Outside Length
61 Inch | 1,549.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh