MAUREY
MAUREY
4430V718
MAUREY MAUREY
Description
4430V718 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 71.8" Pitch Length; 2-3/4" Belt Width; 72.8" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
4430V718
BDI #
640467
Details
630.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V718/p/640467
Your Price
$ 630.36 / each
$ 631.00 / each BDIExpress
$ 631.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.677
EAN
0640965061472
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4430V718
Weight / LBS
4.98
Long Description
30 Degree Angle; Variable Speed; 71.8" Pitch Length; 2-3/4" Belt Width; 72.8" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
72.8 Inch | 1,849.12 Millimeter
Belt Pitch Length
71.8 Inch | 1,823.72 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


