MEGADYNE GROUP
MEGADYNE GROUP
4430V910
MEGADYNE GROUP MEGADYNE GROUP
Description
4430V910 VARIABLE SPEED BELT ; 2-3/4" WD 92" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 91" Pitch Length; 2-3/4" Width; 92" Outside Length; Polyester Tensile Material
Part #
4430V910
BDI #
540176
Details
687.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V910/p/540176
Your Price
$ 687.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.248
EAN
0746041196738
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4430V910
Long Description
30 Degree Angle Series; Variable Speed Style; 91" Pitch Length; 2-3/4" Width; 92" Outside Length; Polyester Tensile Material
Belt Outside Length
92 Inch | 2,336.8 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Pitch Length
91 Inch | 2,311.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


