MEGADYNE GROUP
MEGADYNE GROUP
4436V329
MEGADYNE GROUP MEGADYNE GROUP
Description
4436V329 VARIABLE SPEED BELT ; 2-3/4" WD 33.8" OUTSIDE LG
36 Degree Angle Series; Variable Speed Style; 32.9" Pitch Length; 2-3/4" Width; 34" Outside Length; Polyester Tensile Material
Part #
4436V329
BDI #
540188
Details
246.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4436V329/p/540188
Your Price
$ 246.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.13
EAN
0746041196776
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4436V329
Long Description
36 Degree Angle Series; Variable Speed Style; 32.9" Pitch Length; 2-3/4" Width; 34" Outside Length; Polyester Tensile Material
Belt Pitch Length
32.9 Inch | 835.66 Millimeter
Belt Outside Length
34 Inch | 863.6 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


