BANDO
BANDO
4436V525
BANDO BANDO
Description
4436V525 VARIABLE SPEED BELT
36 Degree Angle; Variable Speed; 52-1/2" Pitch Length; 2-3/4" Belt Width; 53-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
4436V525
BDI #
134612
Details
249.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4436V525/p/134612
Your Price
$ 249.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.696
EAN
0649717383428
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
4.5
Long Description
36 Degree Angle; Variable Speed; 52-1/2" Pitch Length; 2-3/4" Belt Width; 53-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Outside Length
53.5 Inch | 1,358.9 Millimeter
Belt Pitch Length
52.5 Inch | 1,333.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


