MAUREY
MAUREY
4830V1070
MAUREY MAUREY
Description
4830V1070 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 107" Pitch Length; 3" Belt Width; 108.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
4830V1070
BDI #
640660

Details
1053.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4830V1070/p/640660
Your Price
$ 1,053.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.195
EAN
0640965062042
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
8.65
Long Description
30 Degree Angle; Variable Speed; 107" Pitch Length; 3" Belt Width; 108.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
108.1 Inch | 2,745.74 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
107 Inch | 2,717.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh