MEGADYNE GROUP
MEGADYNE GROUP
4836V655
MEGADYNE GROUP MEGADYNE GROUP
Description
4836V655 VARIABLE SPEED BELT ; 3" WD 66.6" OUTSIDE LG
36 Degree Angle Series; Variable Speed Style; 65-1/2" Pitch Length; 3" Width; 66.6" Outside Length; Polyester Tensile Material
Part #
4836V655
BDI #
541015

Details
574.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V655/p/541015
Your Price
$ 574.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041197094
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4836V655
Long Description
36 Degree Angle Series; Variable Speed Style; 65-1/2" Pitch Length; 3" Width; 66.6" Outside Length; Polyester Tensile Material
Belt Pitch Length
65.5 Inch | 1,663.7 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
66.6 Inch | 1,691.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh