BANDO
BANDO
4836V900
BANDO BANDO
Description
4836V900 VARIABLE SPEED BELT
36 Degree Angle; Variable Speed; 90" Pitch Length; 3" Belt Width; 91.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
4836V900
BDI #
134641

Details
614.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V900/p/134641
Your Price
$ 614.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.571
EAN
0649717383992
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4836V900
Weight / LBS
7.6
Long Description
36 Degree Angle; Variable Speed; 90" Pitch Length; 3" Belt Width; 91.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
90 Inch | 2,286 Millimeter
Belt Outside Length
91.1 Inch | 2,313.94 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh