MAUREY
MAUREY
5130V732
MAUREY MAUREY
Description
5130V732 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 73.2" Pitch Length; 3-3/16" Belt Width; 74.6" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
5130V732
BDI #
641271
Details
1265.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5130V732/p/641271
Your Price
$ 1,265.87 / each
$ 1,266.00 / each BDIExpress
$ 1,266.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.239
EAN
0640965062363
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
5130V732
Weight / LBS
7.03
Long Description
30 Degree Angle; Variable Speed; 73.2" Pitch Length; 3-3/16" Belt Width; 74.6" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
74.6 Inch | 1,894.84 Millimeter
Belt Pitch Length
73.2 Inch | 1,859.28 Millimeter
Belt Width
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


