MEGADYNE GROUP
MEGADYNE GROUP
5230V734
MEGADYNE GROUP MEGADYNE GROUP
Description
5230V734 VARIABLE SPEED BELT ; 3-1/4" WD 75.3" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 73.4" Pitch Length; 3-1/4" Width; 75.3" Outside Length; Polyester Tensile Material
Part #
5230V734
BDI #
542027

Details
1164.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5230V734/p/542027
Your Price
$ 1,164.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.91
EAN
0746041197247
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
5230V734
Long Description
30 Degree Angle Series; Variable Speed Style; 73.4" Pitch Length; 3-1/4" Width; 75.3" Outside Length; Polyester Tensile Material
Belt Pitch Length
73.4 Inch | 1,864.36 Millimeter
Belt Outside Length
75.3 Inch | 1,912.62 Millimeter
Belt Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh