OPTIBELT
OPTIBELT
55X16X1400
OPTIBELT OPTIBELT
Description
55X16X1400 V-BELT ; RAW EDGE COGGED
30 Degree Angle; Variable Speed; 1400MM Pitch Length; 55MM Belt Width; 1500.531MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
55X16X1400
BDI #
1068200
Details
247.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/55X16X1400/p/1068200
Your Price
$ 247.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.479
EAN
4014486202731
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
55X16X1400
Manufacturer Internal Number
55X16X1400
Long Description
30 Degree Angle; Variable Speed; 1400MM Pitch Length; 55MM Belt Width; 1500.531MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
59.076 Inch | 1500.531 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
55.118 Inch | 1400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


