Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5700 https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-HC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTJ8aW1hZ2UvanBlZ3xhR0kyTDJnNU9TOHhNRE0wTWpnME5UWTNOelU1T0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5SVExOHpNREI0TXpBd0xtcHdad3w1NDEyY2MwODQ3YTVhYWU3ZDI4YzQxYmMzOTBiMTY5ZWMxNmUyNTEyOWU0NTY2MjYwMjBkZmFiY2FjYTg0Nzkz
20911778 Drive Belts Variable Speed 

GATES GATES

5700

Description

5700 ; POR SPECIAL APPLICATION BELT

Belt, Variable Speed; 38 Degree Angle; 0.54" Belt Width; 68.23" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

5700

BDI #
20911778

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0072053415896
Product Group - BDI
M02356
Belt Series
38 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Automotive XL
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
0.58
Long Description
Belt, Variable Speed; 38 Degree Angle; 0.54" Belt Width; 68.23" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
68.23 Inch | 1733.042 Millimeter
Belt Width
0.54 Inch | 13.716 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh