Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6236V607 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
642094 Drive Belts Variable Speed 

MAUREY MAUREY

6236V607

Description

6236V607 VARI-SPEED BELT

36 Degree Angle; Variable Speed; 60.7" Pitch Length; 3-7/8" Belt Width; Kevlar Tensile Material; Rubber Outer Material

Part #

6236V607

BDI #
642094

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

853.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 853.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
3.343
EAN
0640965062486
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
6236V607
Weight / LBS
6.87
Long Description
36 Degree Angle; Variable Speed; 60.7" Pitch Length; 3-7/8" Belt Width; Kevlar Tensile Material; Rubber Outer Material
Belt Width
3.875 Inch | 98.425 Millimeter
Belt Outside Length
0 Inch | 0 Millimeter
Belt Pitch Length
60.7 Inch | 1,541.78 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh