GATES
GATES
7430
GATES GATES
Description
7430 AUTOMOTIVE V-BELT ; 0.41IN TOP WIDTH 43.00IN LG
Belt, Variable Speed; 37 Degree Angle; 0.41" Belt Width; 43.83" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
87017430
BDI #
20913294
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/7430/p/20913294
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0072053012774
Product Group - BDI
M02356
Belt Series
37 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Automotive XL
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.22
Long Description
Belt, Variable Speed; 37 Degree Angle; 0.41" Belt Width; 43.83" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.41 Inch | 10.414 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Belt Outside Length
43.83 Inch | 1113.282 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


