GATES
GATES
PL30507
GATES GATES
Description
PL30507 VEHICLE V-BELT ; RECREATIONAL POWERLINK
Belt, Variable Speed; 30 Degree Angle; 0.71" Belt Width; 26.34" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
PL30507
BDI #
20913926

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PL30507/p/20913926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.077
EAN
0770075280224
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Powerlink | Notched
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.17
Long Description
Belt, Variable Speed; 30 Degree Angle; 0.71" Belt Width; 26.34" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.71 Inch | 18.034 Millimeter
Belt Outside Length
26.34 Inch | 669.036 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh