https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-LT-NFL-6-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MzB8aW1hZ2UvanBlZ3xhR0ZqTDJobE15OHhNRE13T0RjNU56VTJNamt4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmVGtaTVh6WmZSa0pmTXpBd2VETXdNQzVxY0djfDg4ZTQ0OGEyNDc5NDUzYzllMTg0MGJlY2UxMWMxYTBhMTNiYTgyOGY0ZTg4NTRjYWNjNmM2YTJjMTUzNjNjMTE
B & B MANUFACTURING
B & B MANUFACTURING
108LT187-6A4
B & B MANUFACTURING B & B MANUFACTURING
Description
108LT187-6A4 TIMING PULLEY ; 0.0816" PIT 0.188" W 5/16" BORE AL 108T
Synchronous Pulley; 5/16" Bore; 3/16" Belt Width; 0.082" Belt Pitch; LT Style; 108 Teeth; 3/4" Face Width; Finished Bore; 2.785" Outside Diameter; 2.805" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
108LT187-6A4
BDI #
22691423
Details
50.679996380000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/108LT187-6A4/p/22691423
Your Price
$ 50.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.13
EAN
0195057005808
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
108
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.28
Long Description
Synchronous Pulley; 5/16" Bore; 3/16" Belt Width; 0.082" Belt Pitch; LT Style; 108 Teeth; 3/4" Face Width; Finished Bore; 2.785" Outside Diameter; 2.805" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
2.805 Inch | 71.247 Millimeter
Outside Diameter
2.785 Inch | 70.739 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.188 Inch | 4.775 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh