https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5MzN8aW1hZ2UvanBlZ3xhRFJrTDJneE5TOHhNREUwT0RVek5qZzBORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8NzI3ZTIwNGNlNDIzNWI0NzhmZjNlNWYzMTBjODkzMDhkZjNmMmYxOGZkZmQ0YTRjYmI5NjMyYjc0MTE2MDFjMw
TIMKEN
TIMKEN
12L050
TIMKEN TIMKEN
Description
12L050 TIMING PULLEY ; 101756227
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 3/4" Face Width; Rough Bore; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
12L050
BDI #
24301782
Details
50.14153488000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12L050/p/24301782
Your Price
$ 50.14 / each
$ 53.21 / each BDIExpress
$ 53.21 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.136
EAN
0070964158840
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
0.3
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 3/4" Face Width; Rough Bore; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.402 Inch | 35.62 Millimeter
Pitch Diameter
1.432 Inch | 36.38 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.672 Inch | 42.469 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh