https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5MzN8aW1hZ2UvanBlZ3xhRFJrTDJneE5TOHhNREUwT0RVek5qZzBORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8NzI3ZTIwNGNlNDIzNWI0NzhmZjNlNWYzMTBjODkzMDhkZjNmMmYxOGZkZmQ0YTRjYmI5NjMyYjc0MTE2MDFjMw
TIMKEN
TIMKEN
12XL037
TIMKEN TIMKEN
Description
12XL037 TIMING PULLEY ; 101756229
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 12 Teeth; 0.43" Face Width; Rough Bore; 0.744" Outside Diameter; 0.764" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
12XL037
BDI #
24301786
Details
28.936921010000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12XL037/p/24301786
Your Price
$ 28.94 / each
$ 30.70 / each BDIExpress
$ 30.70 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.027
EAN
0070964158864
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
0.06
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 12 Teeth; 0.43" Face Width; Rough Bore; 0.744" Outside Diameter; 0.764" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
0.43 Inch | 10.922 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.993 Inch | 25.222 Millimeter
Pitch Diameter
0.764 Inch | 19.4 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.744 Inch | 18.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh