![20-8M-PS10A](/medias/INDBMFPULLEY-STK-SYNC-NFL-A-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5NHxpbWFnZS9qcGVnfGFERmxMMmhrTmk4eE1ETXdPRGM1TnprMU5qRXlOaTlKVGtSQ1RVWlFWVXhNUlZsZlUxUkxYMU5aVGtOZlRrWk1YMEZmVWxOQ1h6TXdNSGd6TURBdWFuQm58NjZiZjE0NWM2Mjc4OGYzMGQwYTFiY2JlMzAxYjI5YjhmZmExZWU3ZTJlZTcwNjdmYWRhOTk3N2Y3ZTc2ZTYyOQ)
![20-8M-PS10A](/medias/INDBMFPULLEY-STK-SYNC-NFL-A-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5NHxpbWFnZS9qcGVnfGFERmxMMmhrTmk4eE1ETXdPRGM1TnprMU5qRXlOaTlKVGtSQ1RVWlFWVXhNUlZsZlUxUkxYMU5aVGtOZlRrWk1YMEZmVWxOQ1h6TXdNSGd6TURBdWFuQm58NjZiZjE0NWM2Mjc4OGYzMGQwYTFiY2JlMzAxYjI5YjhmZmExZWU3ZTJlZTcwNjdmYWRhOTk3N2Y3ZTc2ZTYyOQ)
B & B MANUFACTURING
B & B MANUFACTURING
20-8M-PS10A
B & B MANUFACTURING B & B MANUFACTURING
Description
20-8M-PS10A TIMING PULLEY STOCK ; 8MM PITCH 20 TEETH ALUMINUM
Synchronous Pulley; 8MM Belt Pitch; 8M Style; 20 Teeth; Rough Bore; 49.6MM Outside Diameter; 50.9MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
20-8M-PS10A
BDI #
21436338
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
151.32921996000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20-8M-PS10A/p/21436338
Your Price
$ 151.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.19
EAN
0195057194861
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
2.62
Product Detail
Synchronous Pulley
Product Specification
8MM Belt Pitch; 8M Style; 20 Teeth; Rough Bore; 49.6MM Outside Diameter; 50.9MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Long Description
Synchronous Pulley; 8MM Belt Pitch; 8M Style; 20 Teeth; Rough Bore; 49.6MM Outside Diameter; 50.9MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore