BROWNING
BROWNING
21LG100
BROWNING BROWNING
Description
21LG100 TIMING PULLEY ; GEARBELT
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 1-1/4" Face Width; Bushed; 2-7/8" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Part #
1056555
BDI #
324969
Details
146.08460495000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21LG100/p/324969
Your Price
$ 146.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.594
EAN
0662289283484
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
21
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Light | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056555
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 1-1/4" Face Width; Bushed; 2-7/8" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Pitch Diameter
2.507 Inch | 63.678 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.477 Inch | 62.916 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh