https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
3MR-17S-06
GATES GATES
Description
3MR-17S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 17 Teeth; 6.909MM Face Width; Rough Bore; 18.796MM Flange OD; 15.469MM OD; 16.231MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Part #
78436048
BDI #
1105402
Details
36.16307434
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR-17S-06/p/1105402
Your Price
$ 36.16 / each
$ 48.98 / each BDIExpress
$ 48.98 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
EAN
0770075265290
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-6 Powergrip GT2
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 17 Teeth; 6.909MM Face Width; Rough Bore; 18.796MM Flange OD; 15.469MM OD; 16.231MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Pitch Diameter
0.639 Inch | 16.231 Millimeter
Flange Outside Diameter
0.74 Inch | 18.796 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.609 Inch | 15.469 Millimeter
Face Width
0.272 Inch | 6.909 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh