![47T10/18-2](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
![47T10/18-2](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
PT INTERNATIONAL
PT INTERNATIONAL
47T10/18-2
PT INTERNATIONAL PT INTERNATIONAL
Description
47T10/18-2 TIMING PULLEY
Pulley, Synchronous; 32MM Belt Width; 10 Millimeter Belt Pitch; T10-32 Belt Style; 18 Teeth; 37MM Face Width; Rough Bore; 60MM Flange OD; 55.45MM Outside Diameter; 57.45MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
2101006537
BDI #
18122440
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
104.60153099
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/47T10-18-2/p/18122440
Your Price
$ 104.60 / each
$ 108.68 / each BDIExpress
$ 108.68 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.252
EAN
0800675036843
Product Group - BDI
M02316
Belt Pitch
10 Millimeter
Belt Style
T10-32
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.253
Long Description
Pulley, Synchronous; 32MM Belt Width; 10 Millimeter Belt Pitch; T10-32 Belt Style; 18 Teeth; 37MM Face Width; Rough Bore; 60MM Flange OD; 55.45MM Outside Diameter; 57.45MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
1.457 Inch | 37 Millimeter
Pitch Diameter
2.262 Inch | 57.45 Millimeter
Outside Diameter
2.183 Inch | 55.45 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh