![60H100QD](/medias/INDXXXPULLEY-SYNC-H-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjJ8aW1hZ2UvanBlZ3xhRGd5TDJoaU1DOHhNREUwT0RVek9UYzJNRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDBjOTliNzFhOWFjOGY5MjUwOGM2MjUwZTJhYTk4YzRjMGMxZmY4MTZmMWNiYzFlNTJjNTQzODM3N2QwMTJiZTk)
![60H100QD](/medias/INDXXXPULLEY-SYNC-H-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjJ8aW1hZ2UvanBlZ3xhRGd5TDJoaU1DOHhNREUwT0RVek9UYzJNRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDBjOTliNzFhOWFjOGY5MjUwOGM2MjUwZTJhYTk4YzRjMGMxZmY4MTZmMWNiYzFlNTJjNTQzODM3N2QwMTJiZTk)
MAUREY
MAUREY
60H100QD
MAUREY MAUREY
Description
60H100QD TIMING BELT PULLEY ; 1/2" P 60T 1" WIDE BORED FOR QD BUSHING
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1-5/16" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Yes Keyway; 1/2 To 2-3/4" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
60H100QD
BDI #
642030
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
165.10306513
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60H100QD/p/642030
Your Price
$ 165.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.299
EAN
0640965171126
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
10.9
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1-5/16" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Yes Keyway; 1/2 To 2-3/4" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-3/4 Inch | 25 To 65 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
9.549 Inch | 242.55 Millimeter
Outside Diameter
9.495 Inch | 241.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh