https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
O-71S-MPB
CONTINENTAL CONTINENTAL
Description
O-71S-MPB SYNCHRONOUS SPROCKET
70MM Belt Width; 14MM Belt Pitch; 14M-70 EagleNRG Belt Style; 71 Teeth; 72MM Face Width; Rough Bore; 313.614MM OD; 316.408MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Part #
20039103
BDI #
397715
Details
1370.17990213
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/O-71S-MPB/p/397715
Your Price
$ 1,370.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
21.047
EAN
0037256202360
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-70 Eagle NRG
Number of Teeth
71
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.563
Other Features
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
70MM Belt Width; 14MM Belt Pitch; 14M-70 EagleNRG Belt Style; 71 Teeth; 72MM Face Width; Rough Bore; 313.614MM OD; 316.408MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Outside Diameter
12.347 Inch | 313.614 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh