https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P19-5M-15AL
GATES GATES
Description
P19-5M-15AL SYNCHRONOUS PULLEY ; 19GROVES 5MM P 15MM W
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 19 Teeth; 16.662MM Face Width; Rough Bore; 33.325MM Flange OD; 29.108MM OD; 30.251MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.438" Max Bore
Part #
78821012
BDI #
1125524
Details
35.29076671000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P19-5M-15AL/p/1125524
Your Price
$ 35.29 / each
$ 44.78 / each BDIExpress
$ 44.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
EAN
0072053113631
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.438
Other Features
Type 6F
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 19 Teeth; 16.662MM Face Width; Rough Bore; 33.325MM Flange OD; 29.108MM OD; 30.251MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.438" Max Bore
Flange Outside Diameter
1.312 Inch | 33.325 Millimeter
Pitch Diameter
1.191 Inch | 30.251 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Outside Diameter
1.146 Inch | 29.108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh