![P192-20M-290](/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw)
![P192-20M-290](/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw)
GATES
GATES
P192-20M-290
GATES GATES
Description
P192-20M-290 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 290MM W
290MM Belt Width; 20MM Belt Pitch; 20M-290 Powergrip HTD Belt Style; 192 Teeth; 311.15MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 101.6 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Part #
78824017
BDI #
1125515
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
20781.87851558
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-20M-290/p/1125515
Your Price
$ 20,781.88 / each
$ 23,524.45 / each BDIExpress
$ 23,524.45 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
703.97
EAN
0072053125573
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Powergrip HTD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Metric
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 Powergrip HTD Belt Style; 192 Teeth; 311.15MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 101.6 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Face Width
12.25 Inch | 311.15 Millimeter
Pitch Diameter
48.122 Inch | 1,222.299 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Outside Diameter
47.952 Inch | 1,217.981 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 101.6 To 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh