https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P37-8MGT-12
GATES GATES
Description
P37-8MGT-12 SYNCHRONOUS PULLEY
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 37 Teeth; 20.32MM Face Width; Bushed; 102.616MM Flange OD; 92.964MM OD; 94.234MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
77081237
BDI #
1125677
Details
87.70460912
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P37-8MGT-12/p/1125677
Your Price
$ 87.70 / each
$ 146.26 / each BDIExpress
$ 146.26 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
EAN
0770075247333
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-12 Powergrip GT2
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Bushing
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 37 Teeth; 20.32MM Face Width; Bushed; 102.616MM Flange OD; 92.964MM OD; 94.234MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Outside Diameter
3.66 Inch | 92.964 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.8 Inch | 20.32 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.71 Inch | 94.234 Millimeter
Flange Outside Diameter
4.04 Inch | 102.616 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh