https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P48-14MGT-115
GATES GATES
Description
P48-14MGT-115 SYNCHRONOUS PULLEY ; 48GROVES 14MM P 115MM W
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 48 Teeth; 125.222MM Face Width; Bushed; 227.101MM Flange OD; 211.099MM OD; 213.893MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
77111048
BDI #
1125751
Details
573.10611291
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-14MGT-115/p/1125751
Your Price
$ 573.11 / each
$ 955.61 / each BDIExpress
$ 955.61 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.19
EAN
0072053459487
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-115 Powergrip GT2
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 48 Teeth; 125.222MM Face Width; Bushed; 227.101MM Flange OD; 211.099MM OD; 213.893MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Outside Diameter
8.311 Inch | 211.099 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Flange Outside Diameter
8.941 Inch | 227.101 Millimeter
Face Width
4.93 Inch | 125.222 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh