https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDh8aW1hZ2UvanBlZ3xhR05tTDJnMVlpOHhNREUwT0RVME9ESTBOelU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8NmFhMDdiNWZhMGE5ODNhY2FmNDg2OTNlNWIwZWM5OTdjMGM2NTVkODkwZmQ4N2NhZGQxZmYwOTVmOGE0OTBkMg
TIMKEN
TIMKEN
P6414M170-4545
TIMKEN TIMKEN
Description
P6414M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755655
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 64 Teeth; 179.4MM Face Width; Bushed; 282.41MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Part #
P6414M170-4545
BDI #
24303492
Details
1794.8752564100002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P6414M170-4545/p/24303492
Your Price
$ 1,794.88 / each
$ 1,904.76 / each BDIExpress
$ 1,904.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
39.599
EAN
0070964157713
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
98.6
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 64 Teeth; 179.4MM Face Width; Bushed; 282.41MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 0 Millimeter
Outside Diameter
11.119 Inch | 282.41 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.063 Inch | 179.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh