https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB26H200
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB26H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 2-11/32" Face Width; Bushed; 4-25/32" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
TB26H200
BDI #
612088
Details
205.48767763
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB26H200/p/612088
Your Price
$ 205.49 / each
$ 283.48 / each BDIExpress
$ 283.48 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.634
EAN
0697950083506
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
3.6
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 2-11/32" Face Width; Bushed; 4-25/32" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
4.781 Inch | 121.437 Millimeter
Pitch Diameter
4.138 Inch | 105.11 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.084 Inch | 103.73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh