https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
TB WOODS
TB WOODS
W28-8M-60 3/4 MPB
TB WOODS TB WOODS
Description
W288M60 SYNCHRONOUS PULLEY
60MM Belt Width; 8MM Belt Pitch; 8M-60 QT PowerChain Belt Style; 28 Teeth; 63.652MM Face Width; Rough Bore; 80.01MM Flange OD; 70.079MM OD; 71.298MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Part #
W288M60
BDI #
983087
Details
366.31535845
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W28-8M-60-3-4-MPB/p/983087
Your Price
$ 366.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.812
EAN
0698672581653
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60 QT Power Chain
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 QT PowerChain Belt Style; 28 Teeth; 63.652MM Face Width; Rough Bore; 80.01MM Flange OD; 70.079MM OD; 71.298MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.15 Inch | 80.01 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Pitch Diameter
2.807 Inch | 71.298 Millimeter
Outside Diameter
2.759 Inch | 70.079 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh