![2AK84H](/medias/INDXXXPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjV8aW1hZ2UvanBlZ3xhR1l4TDJnMk5pOHhNREV4TmpNMU56RXlPREl5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wyMjNlYzFmOTFiZGQ3MGJlZDg1ZmI5MDc1Yjk5MjcwYjQ2ZDU3YjU2YTY0YTJmYjA4OTE5OTI0M2IxOGM5MjI5)
![2AK84H](/medias/INDXXXPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjV8aW1hZ2UvanBlZ3xhR1l4TDJnMk5pOHhNREV4TmpNMU56RXlPREl5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wyMjNlYzFmOTFiZGQ3MGJlZDg1ZmI5MDc1Yjk5MjcwYjQ2ZDU3YjU2YTY0YTJmYjA4OTE5OTI0M2IxOGM5MjI5)
TRITAN
TRITAN
2AK84H
TRITAN TRITAN
Description
2AK84H V-BELT PULLEY ; 2GR A SEC 8.4IN OD BORE FOR H BUSHING
2 Grooves; 8-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 7.66" Pitch Minimum; 8" Pitch Maximum; 3/8 To 1-7/16" Bushing Bore Range; Keyway
Part #
2101060577
BDI #
21434637
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
136.0153749
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK84H/p/21434637
Your Price
$ 136.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.763
EAN
0888569076649
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
6.1
Long Description
2 Grooves; 8-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 7.66" Pitch Minimum; 8" Pitch Maximum; 3/8 To 1-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.66 Inch | 194.564 Millimeter
Bushing Bore Range
3/8 To 1-7/16 Inch | 10 To 38 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh