LEESON
LEESON
6B184SF
LEESON LEESON
Description
6B184SF ; POR QD SHEAVE
Transmission Pulley; 6 Grooves; 18-3/4" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SF Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 18" Pitch Diameter Minimum; 18.4" Pitch Diameter Maximum; 1/2 To 2-15/16 Bushing Bore Range; Keyway
Part #
6B184SF
BDI #
17087541
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B184SF/p/17087541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron | QD Bushed
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1005735
Weight / LBS
62.56
Long Description
Transmission Pulley; 6 Grooves; 18-3/4" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SF Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 18" Pitch Diameter Minimum; 18.4" Pitch Diameter Maximum; 1/2 To 2-15/16 Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh