![QD5/5VS12.52](/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm)
![QD5/5VS12.52](/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm)
GATES
GATES
QD5/5VS12.52
GATES GATES
Description
QD5/5VS12.52 TRANSMISSION PULLEY
5 Grooves; 12.52" Outside Diameter; Bushed; 5VSSB Bushing Series; 5V Belt Series; 12.42" Pitch Minimum; 12.42" Pitch Maximum; 1-7/8 To 3-3/8" Bushing Bore Range; Keyway
Part #
79600020
BDI #
1130536
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
9317.49471908
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD5-5VS12-52/p/1130536
Your Price
$ 9,317.49 / each
$ 9,938.72 / each BDIExpress
$ 9,938.72 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
58.97
EAN
0770075439226
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
5VSSB
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD5/5VS12.52
Manufacturer Internal Number
7960-0020
Weight / LBS
130
Long Description
5 Grooves; 12.52" Outside Diameter; Bushed; 5VSSB Bushing Series; 5V Belt Series; 12.42" Pitch Minimum; 12.42" Pitch Maximum; 1-7/8 To 3-3/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-7/8 To 3-3/8 Inch | 48 To 85 Millimeter
Pitch Diameter Maximum
12.42 Inch | 315.468 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
12.52 Inch | 318.008 Millimeter
Pitch Diameter Minimum
12.42 Inch | 315.468 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh